Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Samp Scoop, 2 fl oz, 20.32 cm, White, PK100

  • Mfr # 0626001

  • Zoro # G410105330


product price: $183.99
/pk 100, $1.84/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Capacity - Metric
60 mL
Overall Length - Metric
20.32 cm
Standards
FDA Compliant, FDA Regulations Governing Direct Food Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626001
Zoro #
G410105330
UPC #
-
Country of Origin
China

Dimensions

Overall Length - Metric
20.32 cm
Overall Width - Metric
3.81 cm
Handle Length - Metric
12.7 cm
Bowl Length - Metric
7.62 cm

Details

Item
Sampling Scoop
Material
Polystyrene
Color
White
Capacity - Metric
60 mL
Standards
FDA Compliant, FDA Regulations Governing Direct Food Contact
Capacity - Imperial
2 fl oz
Sterilization Method
Gamma Irradiation
Features
BSE/TSE Free, Ergonomic Handle, Flat Bottomed for Use as Weigh Boat, Heavy Metals and BPA Free, Phthalates Free
Coating
Uncoated
Sterile/Non-Sterile
Sterile
Product Type
Scoop
Autoclavable
No

Description

Sampling Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 2 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Compliant, FDA Regulations Governing Direct Food Contact, Overall Length - Metric 20.32 cm, Capacity - Metric 60 mL, Features BSE/TSE Free, Ergonomic Handle, Flat Bottomed for Use as Weigh Boat, Heavy Metals and BPA Free, Phthalates Free, Handle Length - Metric 12.7 cm, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.