Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Samp Scoop, 3 3/8 fl oz, 39 cm, White, PK50

  • Mfr # 0626411

  • Zoro # G010080389


product price: $216.99
/pk 50, $4.34/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
White
Overall Width - Metric
5 cm
Autoclavable
No
Standards
EC Regulations 1935/2004, EU Regulations 10/2011, FDA 21 CFR 177.1520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626411
Zoro #
G010080389
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width - Metric
5 cm
Handle Length - Metric
30 cm
Bowl Length - Metric
9 cm
Overall Length - Metric
39 cm

Details

Item
Sampling Scoop
Material
HDPE
Color
White
Autoclavable
No
Standards
EC Regulations 1935/2004, EU Regulations 10/2011, FDA 21 CFR 177.1520
Sterile/Non-Sterile
Non-Sterile
Coating
Uncoated
Product Type
Scoop
Features
BSE/TSE Free, Disposable, Individually Packaged in a Heat-Sealed PE/PET Bag, ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness and Reduce Cross-Contamination
Capacity - Metric
100 mL
Capacity - Imperial
3 3/8 fl oz

Description

Sampling Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 3 3/8 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards EC Regulations 1935/2004, EU Regulations 10/2011, FDA 21 CFR 177.1520, Overall Length - Metric 39 cm, Capacity - Metric 100 mL, Features BSE/TSE Free, Disposable, Individually Packaged in a Heat-Sealed PE/PET Bag, ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness and Reduce Cross-Contamination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.