Zoro Homepage

Samp Scoop, 33 3/4 fl oz, 24.13 cm, WH, PK5

  • Mfr # 0627604

  • Zoro # G510105339


product price: $147.99
/pk 5, $29.60/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
White
Sterile/Non-Sterile
Non-Sterile
Capacity - Imperial
33 3/4 fl oz
Handle Length - Metric
11.43 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0627604
Zoro #
G510105339
UPC #
-
Country of Origin
Italy

Dimensions

Handle Length - Metric
11.43 cm
Bowl Length - Metric
12.7 cm
Overall Length - Metric
24.13 cm

Details

Item
Sampling Scoop
Material
HDPE
Color
White
Sterile/Non-Sterile
Non-Sterile
Capacity - Imperial
33 3/4 fl oz
Capacity - Metric
1 L
Features
High Resistance to Chemicals and Aqueous Solutions of Salts, Acids, and Alkalis, Reusable
Autoclavable
No
Standards
FDA Compliant
Coating
Uncoated
Product Type
Scoop

Description

Sampling Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 33 3/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Compliant, Overall Length - Metric 24.13 cm, Capacity - Metric 1 L, Features High Resistance to Chemicals and Aqueous Solutions of Salts, Acids, and Alkalis, Reusable, Handle Length - Metric 11.43 cm, Coating Uncoated, Sterilization Method Not Applicable, Bowl Length - Metric 12.7 cm, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.