Zoro Homepage

Samp Scoop, 33 3/4 fl oz, 36.26 cm, WH, PK25

  • Mfr # 0626005

  • Zoro # G110105357


product price: $174.99
/pk 25, $7.00/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Overall Width - Metric
12.15 cm
Capacity - Metric
1 L
Sterilization Method
Gamma Irradiation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626005
Zoro #
G110105357
UPC #
-
Country of Origin
China

Dimensions

Overall Width - Metric
12.15 cm
Handle Length - Metric
13.81 cm
Bowl Length - Metric
22.44 cm
Overall Length - Metric
36.26 cm

Details

Item
Sampling Scoop
Material
Polystyrene
Color
White
Capacity - Metric
1 L
Sterilization Method
Gamma Irradiation
Sterile/Non-Sterile
Sterile
Product Type
Scoop
Autoclavable
No
Coating
Uncoated
Standards
FDA Compliant, FDA Regulations Governing Direct Food Contact
Features
BSE/TSE Free, Ergonomic Handle, Flat Bottomed for Use as Weigh Boat, Heavy Metals and BPA Free, Phthalates Free
Capacity - Imperial
33 3/4 fl oz

Description

Sampling Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 33 3/4 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Compliant, FDA Regulations Governing Direct Food Contact, Overall Length - Metric 36.26 cm, Capacity - Metric 1 L, Features BSE/TSE Free, Ergonomic Handle, Flat Bottomed for Use as Weigh Boat, Heavy Metals and BPA Free, Phthalates Free, Handle Length - Metric 13.81 cm, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.