Zoro Homepage

Samp Scoop, 4 fl oz, 22.86 cm, White, PK100

  • Mfr # 0626002

  • Zoro # G910105335


product price: $256.99
/pk 100, $2.57/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Product Type
Scoop
Standards
FDA Compliant, FDA Regulations Governing Direct Food Contact
Bowl Length - Metric
10.16 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626002
Zoro #
G910105335
UPC #
-
Country of Origin
China

Dimensions

Bowl Length - Metric
10.16 cm
Handle Length - Metric
12.7 cm
Overall Width - Metric
5.08 cm
Overall Length - Metric
22.86 cm

Details

Item
Sampling Scoop
Material
Polystyrene
Color
White
Product Type
Scoop
Standards
FDA Compliant, FDA Regulations Governing Direct Food Contact
Autoclavable
No
Capacity - Metric
120 mL
Sterile/Non-Sterile
Sterile
Features
BSE/TSE Free, Ergonomic Handle, Flat Bottomed for Use as Weigh Boat, Heavy Metals and BPA Free, Phthalates Free
Capacity - Imperial
4 fl oz
Coating
Uncoated
Sterilization Method
Gamma Irradiation

Description

Sampling Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 4 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Compliant, FDA Regulations Governing Direct Food Contact, Overall Length - Metric 22.86 cm, Capacity - Metric 120 mL, Features BSE/TSE Free, Ergonomic Handle, Flat Bottomed for Use as Weigh Boat, Heavy Metals and BPA Free, Phthalates Free, Handle Length - Metric 12.7 cm, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.