Zoro Homepage

Samp Scoop, 63 7/8 fl oz, 20.32 cm, White

  • Mfr # 0627610

  • Zoro # G810105336


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
White
Capacity - Metric
1.89 L
Autoclavable
No
Product Type
Scoop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0627610
Zoro #
G810105336
UPC #
-
Country of Origin
United States

Dimensions

Handle Diameter - Metric
14.61 cm
Handle Length - Metric
13.97 cm
Bowl Length - Metric
6.35 cm
Overall Length - Metric
20.32 cm

Details

Item
Sampling Scoop
Material
HDPE
Color
White
Capacity - Metric
1.89 L
Autoclavable
No
Product Type
Scoop
Capacity - Imperial
63 7/8 fl oz
Coating
Uncoated
Sterile/Non-Sterile
Non-Sterile
Features
Chemical Resistant
Standards
FDA Compliant

Description

Sampling Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 63 7/8 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Compliant, Overall Length - Metric 20.32 cm, Capacity - Metric 1.89 L, Features Chemical Resistant, Handle Length - Metric 13.97 cm, Coating Uncoated, Handle Diameter - Metric 14.61 cm, Sterilization Method Not Applicable, Bowl Length - Metric 6.35 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.