Zoro Homepage

Samp Scoop, 8 1/2 fl oz, 24.66 cm, WH, PK100

  • Mfr # 0626003

  • Zoro # G010105341


product price: $259.99
/pk 100, $2.60/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Overall Width - Metric
7.83 cm
Product Type
Scoop
Sterilization Method
Gamma Irradiation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626003
Zoro #
G010105341
UPC #
-
Country of Origin
China

Dimensions

Overall Width - Metric
7.83 cm
Handle Length - Metric
11.1 cm
Overall Length - Metric
24.66 cm
Bowl Length - Metric
13.56 cm

Details

Item
Sampling Scoop
Material
Polystyrene
Color
White
Product Type
Scoop
Sterilization Method
Gamma Irradiation
Autoclavable
No
Features
BSE/TSE Free, Ergonomic Handle, Flat Bottomed for Use as Weigh Boat, Heavy Metals Free, BPA Free and Phthalates Free
Standards
FDA Compliant, FDA Regulations Governing Direct Food Contact
Coating
Uncoated
Capacity - Imperial
8 1/2 fl oz
Sterile/Non-Sterile
Sterile
Capacity - Metric
250 mL

Description

Sampling Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 8 1/2 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Compliant, FDA Regulations Governing Direct Food Contact, Overall Length - Metric 24.66 cm, Capacity - Metric 250 mL, Features BSE/TSE Free, Ergonomic Handle, Flat Bottomed for Use as Weigh Boat, Heavy Metals Free, BPA Free and Phthalates Free, Handle Length - Metric 11.1 cm, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.