Zoro Homepage

Sample Bag, 2 Oz, PK500

  • Mfr # 24J934

  • Zoro # G4653467


product price: $78.35
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Capacity
2 oz
Length
5 in
Width
3 in
Thickness
5.51 mil
Standards and Approvals
ETO Sterilization Certificate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J934
Zoro #
G4653467
UPC #
190735556733
Country of Origin
China

Dimensions

Length
5 in
Width
3 in
Thickness
5.51 mil
Overall Length
5 in
Overall Width
3 in

Details

Item
Sampling Bag
Capacity
2 oz
Standards and Approvals
ETO Sterilization Certificate
Material
LDPE
Style
Standard
Product Type
Sampling Bag
Closure Type
Tab
Capacity - English
2 fl oz
Standards
ETO Sterilization Certificate
Autoclavable
No
Sterile/Non-Sterile
Sterile
Capacity - Metric
59 mL
Color
Clear
Shelf Life
3 yr

Description

Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 2 fl oz, Capacity - Metric 59 mL, Overall Length 5 in, Overall Width 3 in, Thickness 5.51 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.