Zoro Homepage

Sample Bag, Write-On, 24 oz., PK500

  • Mfr # 24J930

  • Zoro # G4649382


product price: $194.99
/pk 500, $0.39/ea
Free Shipping & Returns

Key Features

Capacity
24 oz
Length
9 in
Width
5.5 in
Thickness
6.69 mil
Style
Write-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J930
Zoro #
G4649382
UPC #
190735556696
Country of Origin
China

Dimensions

Length
9 in
Width
5.5 in
Thickness
6.69 mil
Overall Length
9 in
Overall Width
5.5 in

Details

Item
Sampling Bag
Capacity
24 oz
Style
Write-On
Material
LDPE
Standards and Approvals
ETO Sterilization Certificate
Product Type
Sampling Bag
Sterile/Non-Sterile
Sterile
Standards
ETO Sterilization Certificate
Closure Type
Zip Seal
Autoclavable
No
Capacity - Metric
710 mL
Shelf Life
3 yr
Color
Clear
Capacity - English
24 fl oz

Description

Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 24 fl oz, Capacity - Metric 710 mL, Overall Length 9 in, Overall Width 5.5 in, Thickness 6.69 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Zip Seal, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.