Zoro Homepage

Sample Container, Glass, 4 oz, PK20

  • Mfr # 3WDV1

  • Zoro # G4312743


product price: $140.99
/pk 20, $7.05/ea
Free Shipping & Returns

Key Features

Capacity
4 oz.
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
PTFE
Labware Closure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WDV1
Zoro #
G4312743
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
4.5 in
Screw Closure Size
48-400 mm
Labware Height - Metric
113 mm
Labware Screw Closure Size
48-400 mm
Mouth Size
Wide
Overall Height - Metric
113 mm

Details

Item
Double-Protection Sample Container
Capacity
4 oz.
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
PTFE
Labware Closure Color
Black
Labware Closure Material
Polypropylene
Labware Clarity
Translucent
Bottle/Jar Type
Sampling
Labware Capacity - Metric
120 mL
Labware Body Color
Clear
Labware Nominal Capacity - English
4 oz
Includes
Black Plastic Outer Container
Closure Material
Polypropylene
Mouth
Wide
Bottle/Jar Shape
Round
Pre-Cleaned
Semi-Volatile Organics
Labware Nominal Capacity - Metric
120 mL
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
4 oz
Special Features
PTFE Liner
Includes Closure
Yes
Labware Basic Material
Glass
Standards
EPA Protocol A
Autoclavable
No
Labware Closure Type
Screw On
Graduation Range
Not Specified
Shape
Round
Body Material
Glass
Capacity - Metric
120 mL
Closure Liner Design
Flat
Closure Color
Black
Capacity - English
4 fl oz
Closure Included
Yes
Jar Type
Sampling
Numbers of Jars Included
20
Nominal Capacity - Metric
120 mL
Closure Type
Screw On
Clarity
Transparent
Closure Liner Material
PTFE
Nominal Capacity - English
4 oz
Body Color
Clear
Basic Material
Glass

Description

Double-Protection Sample Container, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Material Glass, Overall Height - Metric 113 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 48-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Glass, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.