Zoro Homepage

Sampler Scoop, 4 oz, Wht, Polystyrene, PK100

  • Mfr # H36904-0000

  • Zoro # G4040276


product price: $204.99
/pk 100, $2.05/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polystyrene
Type
Sterile Polystyrene Scoop
Overall Length
8 1/16 in, 22.1 cm
Features
Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H36904-0000
Zoro #
G4040276
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/16 in, 22.1 cm
Handle Length
120.7 mm, 5 in
Bowl Size
9.4 cm x 5.1 cm x 3.3 cm/3 11/16 in x 2 in x 1 5/16 in
Overall Width
2 in, 5.1 cm
Overall Length - Metric
22.1 cm
Handle Length - Metric
12.7 cm
Bowl Length - Metric
9.4 cm
Overall Height - Metric
3.3 cm
Overall Width - Metric
5.1 cm

Details

Item
Scoop
Color
White
Material
Polystyrene
Type
Sterile Polystyrene Scoop
Features
Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface
Meets/Exceeds
FDA Grade Materials
Capacity
125 mL/4 oz
Standards
FDA Grade Material
Product Type
Scoop
Autoclavable
No
Sterile/Non-Sterile
Sterile
Coating
Uncoated
Capacity - Metric
125 mL
Sterilization Method
Gamma Irradiation
Capacity - Imperial
4 1/4 fl oz
Pre-Cleaned
Sterilization

Description

Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 4 1/4 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 22.1 cm, Capacity - Metric 125 mL, Features Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface, Handle Length - Metric 12.7 cm, Coating Uncoated, Overall Width - Metric 5.1 cm, Overall Height - Metric 3.3 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.