Sampler Spoon, 1.25mL, PK100
Mfr # F36740-0001
Zoro # G4773422
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polystyrene
Type
Sterile Sampling Spoon
Overall Length
10.3 cm, 4 1/16 in
Meets/Exceeds
FDA Grade Materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F36740-0001
Zoro #
G4773422
UPC #
024140929731
Country of Origin
United States
Dimensions
Overall Length
10.3 cm, 4 1/16 in
Overall Width
1/2 in, 1.3 cm
Overall Width - Metric
1.3 cm
Handle Length - Metric
103 mm
Overall Length - Metric
103 mm
Details
Item
Sampling Spoon
Color
White
Material
Polystyrene
Type
Sterile Sampling Spoon
Meets/Exceeds
FDA Grade Materials
Capacity
1.25 mL/0.04 oz
Standards
FDA Grade Material
Product Type
Sampling Spoon
Capacity - Metric
1.25 mL
Sterile/Non-Sterile
Sterile
Autoclavable
No
Coating
Uncoated
Capacity - Imperial
1/25 fl oz
Description
Sampling Spoon, Product Type Sampling Spoon, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 1/25 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 103 mm, Capacity - Metric 1.25 mL, Features Not Applicable, Handle Length - Metric 103 mm, Coating Uncoated, Overall Width - Metric 1.3 cm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.