Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Bag, 13 fl oz, 7.5" L, PK500

  • Mfr # 841XJ2

  • Zoro # G116246115


product price: $142.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Capacity - English
13 fl oz
Style
Write-On
Sterile/Non-Sterile
Sterile
Thickness
2.5 mil
Closure Type
Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841XJ2
Zoro #
G116246115
UPC #
-
Country of Origin
China

Dimensions

Thickness
2.5 mil
Overall Length
7.5 in
Overall Width
5.3 in

Details

Capacity - English
13 fl oz
Style
Write-On
Sterile/Non-Sterile
Sterile
Item
Sampling Bag
Closure Type
Tab
Capacity - Metric
384 mL
Shelf Life
3 yr
Material
LDPE
Product Type
Sampling Bag
Standards
ETO Sterilization Certificate
Autoclavable
No
Color
Clear

Description

Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 13 fl oz, Capacity - Metric 384 mL, Overall Length 7.5 in, Overall Width 5.3 in, Thickness 2.5 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.