Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Bag, 18 fl oz, 9" L, PK500

  • Mfr # 841XJ6

  • Zoro # G916246148


product price: $172.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Style
Self-Standing
Thickness
3 mil
Capacity - Metric
532 mL
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
841XJ6
Zoro #
G916246148
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 in
Thickness
3 mil
Overall Width
4.5 in

Details

Style
Self-Standing
Capacity - Metric
532 mL
Sterile/Non-Sterile
Sterile
Standards
ETO Sterilization Certificate
Material
LDPE
Item
Sampling Bag
Autoclavable
No
Shelf Life
3 yr
Closure Type
Tab
Capacity - English
18 fl oz
Color
Clear
Product Type
Sampling Bag

Description

Sampling Bag, Style Self-Standing, Sterile/Non-Sterile Sterile, Capacity - English 18 fl oz, Capacity - Metric 532 mL, Overall Length 9 in, Overall Width 4.5 in, Thickness 3 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.