Zoro Homepage

Sampling Bag, 18 Oz, PK500

  • Mfr # 24J922

  • Zoro # G4668526


product price: $134.99
/pk 500, $0.27/ea
Free Shipping & Returns

Key Features

Capacity
18 oz
Length
9 in
Width
4.5 in
Thickness
5.51 mil
Standards and Approvals
ETO Sterilization Certificate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J922
Zoro #
G4668526
UPC #
190735556610
Country of Origin
China

Dimensions

Length
9 in
Width
4.5 in
Thickness
5.51 mil
Overall Width
4.5 in
Overall Length
9 in

Details

Item
Sampling Bag
Capacity
18 oz
Standards and Approvals
ETO Sterilization Certificate
Material
LDPE
Style
Standard
Product Type
Sampling Bag
Standards
ETO Sterilization Certificate
Color
Clear
Capacity - Metric
532 mL
Autoclavable
No
Shelf Life
3 yr
Closure Type
Tab
Capacity - English
18 fl oz
Sterile/Non-Sterile
Sterile

Description

Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 18 fl oz, Capacity - Metric 532 mL, Overall Length 9 in, Overall Width 4.5 in, Thickness 5.51 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.