Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Bag, 4 fl oz, 7.3" L, PK500

  • Mfr # 841XJ5

  • Zoro # G816246170


product price: $125.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Standards
ETO Sterilization Certificate
Material
LDPE
Shelf Life
3 yr
Capacity - Metric
118 mL
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
841XJ5
Zoro #
G816246170
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Thickness
2.5 mil
Overall Length
7.3 in

Details

Standards
ETO Sterilization Certificate
Material
LDPE
Shelf Life
3 yr
Capacity - Metric
118 mL
Autoclavable
No
Style
Self-Standing
Product Type
Sampling Bag
Closure Type
Tab
Color
Clear
Sterile/Non-Sterile
Sterile
Capacity - English
4 fl oz
Item
Sampling Bag

Description

Sampling Bag, Style Self-Standing, Sterile/Non-Sterile Sterile, Capacity - English 4 fl oz, Capacity - Metric 118 mL, Overall Length 7.3 in, Overall Width 3 in, Thickness 2.5 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.