Zoro Homepage

Sampling Bag, 55 fl oz, 12" L, PK500

  • Mfr # 841XJ3

  • Zoro # G416246112


product price: $192.99
/pk 500, $0.39/ea
Free Shipping & Returns

Key Features

Color
Clear
Style
Standard
Standards
ETO Sterilization Certificate
Sterile/Non-Sterile
Sterile
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841XJ3
Zoro #
G416246112
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
7.5 in
Thickness
3 mil

Details

Color
Clear
Style
Standard
Standards
ETO Sterilization Certificate
Sterile/Non-Sterile
Sterile
Autoclavable
No
Item
Sampling Bag
Closure Type
Tab
Product Type
Sampling Bag
Capacity - English
55 fl oz
Material
LDPE
Shelf Life
3 yr
Capacity - Metric
1,626 mL

Description

Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 55 fl oz, Capacity - Metric 1,626 mL, Overall Length 12 in, Overall Width 7.5 in, Thickness 3 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.