Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Bag, 55 fl oz, 12" L, PK500

  • Mfr # 841XJ4

  • Zoro # G216246107


product price: $187.99
/pk 500, $0.38/ea
Free Shipping & Returns

Key Features

Style
Write-On
Shelf Life
3 yr
Overall Width
7.5 in
Standards
ETO Sterilization Certificate
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841XJ4
Zoro #
G216246107
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7.5 in
Thickness
4 mil
Overall Length
12 in

Details

Style
Write-On
Shelf Life
3 yr
Item
Sampling Bag
Standards
ETO Sterilization Certificate
Capacity - Metric
1,626 mL
Color
Clear
Closure Type
Tab
Capacity - English
55 fl oz
Material
LDPE
Product Type
Sampling Bag
Autoclavable
No
Sterile/Non-Sterile
Sterile

Description

Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 55 fl oz, Capacity - Metric 1,626 mL, Overall Length 12 in, Overall Width 7.5 in, Thickness 4 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.