Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Bag, 69 fl oz, 15" L, PK250

  • Mfr # 841XJ7

  • Zoro # G516246142


product price: $190.99
/pk 250, $0.76/ea
Free Shipping & Returns

Key Features

Shelf Life
3 yr
Overall Length
15 in
Material
LDPE
Overall Width
7.5 in
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
841XJ7
Zoro #
G516246142
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Width
7.5 in
Thickness
4 mil

Details

Shelf Life
3 yr
Material
LDPE
Sterile/Non-Sterile
Sterile
Product Type
Sampling Bag
Item
Sampling Bag
Color
Clear
Capacity - English
69 fl oz
Closure Type
Tab
Standards
ETO Sterilization Certificate
Capacity - Metric
2,040 mL
Style
Self-Standing
Autoclavable
No

Description

Sampling Bag, Style Self-Standing, Sterile/Non-Sterile Sterile, Capacity - English 69 fl oz, Capacity - Metric 2,040 mL, Overall Length 15 in, Overall Width 7.5 in, Thickness 4 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.