Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Bag, 7 fl oz, 7" L, PK500

  • Mfr # 841XJ1

  • Zoro # G616246172


product price: $104.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Style
Write-On
Product Type
Sampling Bag
Closure Type
Tab
Overall Length
7 in
Capacity - English
7 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841XJ1
Zoro #
G616246172
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Thickness
2.5 mil
Overall Width
3.8 in

Details

Style
Write-On
Product Type
Sampling Bag
Closure Type
Tab
Item
Sampling Bag
Capacity - English
7 fl oz
Autoclavable
No
Sterile/Non-Sterile
Sterile
Capacity - Metric
207 mL
Standards
ETO Sterilization Certificate
Material
LDPE
Color
Clear
Shelf Life
3 yr

Description

Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 7 fl oz, Capacity - Metric 207 mL, Overall Length 7.1 in, Overall Width 3.7 in, Thickness 2.5 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.