Sampling Bottle, 127 mm H, PK12

  • Mfr # 370608
  • Zoro # G4740416
product price: 
$
51.19
/pk of 12, $4.27/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
2.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
370608
Zoro #
G4740416
UPC #
-
Country of Origin
United States
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
250mL/ 8 oz.
Labware Nominal Capacity - English
8 oz
Pre-Cleaned
Semi-Volatile Organics
Graduation Range
Not Specified
Labware Clarity
Colored
Labware Closure Color
Blue
Standards
EPA, OSWER Directive 9240.0-05A
Special Features
PTFE Liner
Labware Capacity - English
8 oz
Labware Closure Type
Screw On
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
250 mL
Labware Body Color
Clear
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Closure Liner Material
PTFE
Labware Closure Material
Polypropylene
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - Metric
250 mL
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
PTFE
Capacity - Metric
250 mL
Body Color
Colorless
Clarity
Clear
Nominal Capacity - Metric
250 mL
Closure Liner Design
Flat
Body Material
Glass
Capacity - English
8 fl oz
Closure Color
Blue
Bottle Type
Sampling
Closure Type
Screw-On
Closure Included
Yes
Basic Material
Glass
Nominal Capacity - English
8 oz
Graduated
No
Numbers of Bottles Included
12
Individually Wrapped
Not Individually Wrapped
USP Specification
Type III
Front Closure
Screw-On

Dimensions

Diameter
2.2 in
Screw Closure Size
58-400 mm
Labware Height - English
5 in
Labware Screw Closure Size
58-400 mm
Height
5"
Labware Height - Metric
127 mm
Body Diameter - Metric
55.88 mm
Overall Height - Metric
127 mm
Minimum Screw Closure Size
58 mm
Mouth Size
Wide

Description

Precleaned/QC Bottle, Body Color Clear, Body Diameter - Metric 55.88 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 58-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews