Shop ZORO SELECT

Sampling Bottle, 146 mm H, PK12

  • Mfr # 3UDE6
  • Zoro # G4740346

product price: 
$
41.79
/pk of 12, $3.48/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
81 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3UDE6
Zoro #
G4740346
UPC #
-
Country of Origin
United States
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
500mL/ 16 oz.
Labware Clarity
Colored
Labware Capacity - English
16 oz
Labware Closure Liner Design
Flat
Pre-Cleaned
Semi-Volatile Organics
Labware Body Material
Type III Soda Lime Glass
Labware Body Color
Amber
Special Features
PTFE Liner
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
500 mL
Labware Closure Liner Material
PTFE
Bottle/Jar Shape
Round
Labware Closure Color
Blue
Graduation Range
Not Specified
Labware Nominal Capacity - Metric
500 mL
Standards
EPA, OSWER Directive 9240.0-05A
Labware Closure Type
Screw On
Labware Basic Material
Glass
Labware Nominal Capacity - English
16 oz
Labware Closure Material
Polypropylene
Bottle/Jar Type
Sampling
Includes Closure
Yes
Body Material
Glass
Closure Liner Design
Flat
Nominal Capacity - English
16 oz
Graduated
No
Basic Material
Glass
Nominal Capacity - Metric
500 mL
Closure Included
Yes
Closure Type
Screw-On
Bottle Type
Sampling
Closure Liner Material
PTFE
Capacity - English
16.9 fl oz
Body Color
Amber
Capacity - Metric
500 mL
Closure Color
Blue
Individually Wrapped
Not Individually Wrapped
USP Specification
Type III
Numbers of Bottles Included
12
Front Closure
Screw-On

Dimensions

Diameter
81 mm
Labware Height - Metric
146 mm
Labware Depth - Metric
127 mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Labware Height - English
5.75 in
Height
146mm
Depth
127mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm
Overall Height - Metric
146 mm
Body Diameter - Metric
81 mm

Description

Precleaned Bottle, Body Color Amber, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.