Sampling Bottle, 158 mm H, PK12

  • Mfr # 3UDC9
  • Zoro # G4277454
product price: 
$
52.49
/pk of 12, $4.37/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
3.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3UDC9
Zoro #
G4277454
UPC #
-
Country of Origin
United States
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
500mL/ 16 oz.
Labware Clarity
Colored
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Type III Soda Lime Glass
Pre-Cleaned
Semi-Volatile Organics
Labware Nominal Capacity - English
16 oz
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Standards
EPA, OSWER Directive 9240.0-05A
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Capacity - Metric
500 mL
Labware Nominal Capacity - Metric
500 mL
Bottle/Jar Type
Sampling
Labware Closure Color
Blue
Special Features
PTFE Liner
Labware Capacity - English
16 oz
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Closure Liner Material
PTFE
Labware Closure Type
Screw On
Capacity - English
16.9 fl oz
Closure Liner Material
PTFE
Closure Liner Design
Flat
Bottle Type
Sampling
Nominal Capacity - English
16 oz
Body Material
Glass
Closure Color
Blue
Clarity
Clear
Closure Included
Yes
Capacity - Metric
500 mL
Nominal Capacity - Metric
500 mL
Basic Material
Glass
Closure Type
Screw-On
Body Color
Colorless
Graduated
No
USP Specification
Type III
Numbers of Bottles Included
12
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Diameter
3.2 in
Labware Height - English
6.2 in
Labware Screw Closure Size
63-400 mm
Labware Height - Metric
158 mm
Screw Closure Size
63-400 mm
Height
5"
Body Diameter - Metric
81.28 mm
Overall Height - Metric
158 mm
Minimum Screw Closure Size
63 mm
Mouth Size
Wide

Description

Precleaned/QC Bottle, Body Color Clear, Body Diameter - Metric 81.28 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 158 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 63-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable

Ratings & reviews