Sampling Bottle, 168 mm H, PK12

  • Mfr # 373616
  • Zoro # G4739533
product price: 
$
45.15
/pk of 12, $3.76/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
74 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
373616
Zoro #
G4739533
UPC #
-
Country of Origin
United States
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
500mL/ 16 oz.
Pre-Cleaned
Semi-Volatile Organics
Bottle/Jar Shape
Boston Round
Labware Body Color
Amber
Labware Nominal Capacity - English
16 oz
Bottle/Jar Type
Sampling
Labware Closure Liner Material
PTFE
Labware Closure Material
Polypropylene
Labware Closure Color
Blue
Labware Body Material
Type III Soda Lime Glass
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Labware Capacity - Metric
500 mL
Includes Closure
Yes
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Clarity
Translucent
Sterile/Non-Sterile
Non-Sterile
Special Features
PTFE Liner
Standards
EPA, OSWER Directive 9240.0-05A
Labware Capacity - English
16 oz
Labware Nominal Capacity - Metric
500 mL
Graduated
No
Closure Type
Screw-On
Bottle Type
Sampling
Closure Liner Design
Flat
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL
Body Color
Amber
Body Material
Glass
Nominal Capacity - Metric
500 mL
Closure Liner Material
PTFE
Closure Color
Blue
Clarity
Translucent
Nominal Capacity - English
16 oz
Closure Included
Yes
Basic Material
Glass
USP Specification
Type III
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
12
Front Closure
Screw-On

Dimensions

Diameter
74 mm
Depth
165mm
Labware Height - Metric
168 mm
Labware Depth - Metric
165 mm
Screw Closure Size
28-400 mm
Labware Height - English
6.6 in
Height
168mm
Labware Screw Closure Size
28-400 mm
Mouth Size
Narrow
Body Diameter - Metric
74 mm
Overall Height - Metric
168 mm
Minimum Screw Closure Size
28 mm

Description

Precleaned/QC Bottle, Body Color Amber, Body Diameter - Metric 74 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 28-400 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews