Sampling Bottle, 178 mm H, PK12

  • Mfr # 3UDF3
  • Zoro # G4740337
product price: 
$
64.69
/pk of 12, $5.39/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
101 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3UDF3
Zoro #
G4740337
UPC #
-
Country of Origin
United States

Dimensions

Diameter
101 mm
Screw Closure Size
53-400 mm
Labware Height - English
7 in
Height
178mm
Labware Depth - Metric
175 mm
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
178 mm
Depth
175mm
Mouth Size
Wide
Overall Height - Metric
178 mm
Body Diameter - Metric
101 mm
Minimum Screw Closure Size
53 mm

Details

Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
1000mL/ 32 oz.
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Special Features
PTFE Liner
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
950 mL
Labware Closure Color
Blue
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Capacity - English
32 oz
Labware Nominal Capacity - English
32 oz
Graduation Range
Not Specified
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Body Material
Type III Soda Lime Glass
Labware Body Color
Amber
Labware Closure Material
Polypropylene
Pre-Cleaned
Semi-Volatile Organics
Labware Clarity
Colored
Labware Capacity - Metric
950 mL
Labware Closure Liner Material
PTFE
Standards
EPA, OSWER Directive 9240.0-05A
Capacity - Metric
1 L
Bottle Type
Sampling
Closure Liner Design
Flat
Basic Material
Glass
Nominal Capacity - Metric
950 mL
Body Material
Glass
Body Color
Amber
Nominal Capacity - English
32 oz
Capacity - English
33.81 fl oz
Graduated
No
Closure Color
Blue
Closure Included
Yes
Closure Type
Screw-On
Closure Liner Material
PTFE
USP Specification
Type III
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
12
Front Closure
Screw-On

Description

Precleaned Bottle, Body Color Amber, Body Diameter - Metric 101 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews