Shop ZORO SELECT

Sampling Bottle, 178 mm H, PK12

  • Mfr # 3UDF6
  • Zoro # G4740312

product price: 
$
71.39
/pk of 12, $5.95/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
101 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3UDF6
Zoro #
G4740312
UPC #
-
Country of Origin
United States
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
1000mL/ 32 oz.
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Labware Closure Liner Material
PTFE
Pre-Cleaned
Semi-Volatile Organics
Labware Nominal Capacity - Metric
950 mL
Labware Closure Color
Blue
Labware Clarity
Colored
Bottle/Jar Shape
Round
Special Features
PTFE Liner
Labware Basic Material
Glass
Labware Capacity - English
32 oz
Labware Capacity - Metric
950 mL
Standards
EPA, OSWER Directive 9240.0-05A
Graduation Range
Not Specified
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
32 oz
Labware Body Material
Type III Soda Lime Glass
Labware Body Color
Amber
Bottle Type
Sampling
Closure Type
Screw-On
Closure Liner Design
Flat
Nominal Capacity - English
32 oz
Basic Material
Glass
Closure Included
Yes
Nominal Capacity - Metric
950 mL
Graduated
No
Capacity - Metric
1 L
Closure Color
Blue
Capacity - English
33.81 fl oz
Closure Liner Material
PTFE
Body Material
Glass
Body Color
Amber
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
12
USP Specification
Type III
Front Closure
Screw-On

Dimensions

Diameter
101 mm
Labware Depth - Metric
175 mm
Labware Height - English
7 in
Screw Closure Size
53-400 mm
Depth
175mm
Labware Height - Metric
178 mm
Height
178mm
Labware Screw Closure Size
53-400 mm
Mouth Size
Wide
Overall Height - Metric
178 mm
Minimum Screw Closure Size
53 mm
Body Diameter - Metric
101 mm

Description

Precleaned/QC Bottle, Body Color Amber, Body Diameter - Metric 101 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.