Sampling Bottle, 205 mm H, PK12

  • Mfr # 3TRU4
  • Zoro # G4735272
product price: 
$
45.15
/pk of 12, $3.76/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3TRU4
Zoro #
G4735272
UPC #
-
Country of Origin
United States
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
1000mL/ 32 oz.
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Blue
Labware Closure Liner Material
PTFE
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
32 oz
Special Features
PTFE Liner
Labware Nominal Capacity - Metric
950 mL
Includes Closure
Yes
Standards
EPA, OSWER Directive 9240.0-05A
Graduation Range
Not Specified
Labware Closure Liner Design
Flat
Labware Body Color
Amber
Labware Closure Type
Screw On
Labware Capacity - Metric
950 mL
Labware Closure Material
Polypropylene
Labware Body Material
Type III Soda Lime Glass
Labware Clarity
Colored
Labware Capacity - English
32 oz
Pre-Cleaned
Semi-Volatile Organics
Bottle/Jar Shape
Boston Round
Nominal Capacity - English
32 oz
Basic Material
Glass
Bottle Type
Sampling
Closure Color
Blue
Capacity - English
33.81 fl oz
Graduated
No
Capacity - Metric
1 L
Nominal Capacity - Metric
950 mL
Closure Included
Yes
Closure Liner Design
Flat
Body Color
Amber
Closure Liner Material
PTFE
Closure Type
Screw-On
Body Material
Glass
Numbers of Bottles Included
12
Individually Wrapped
Not Individually Wrapped
USP Specification
Type III
Front Closure
Screw-On

Dimensions

Diameter
94 mm
Height
205mm
Labware Screw Closure Size
33-400 mm
Labware Depth - Metric
211 mm
Labware Height - Metric
205 mm
Screw Closure Size
33-400 mm
Labware Height - English
8.1 in
Depth
211mm
Body Diameter - Metric
94 mm
Mouth Size
Narrow
Minimum Screw Closure Size
33 mm
Overall Height - Metric
205 mm

Description

Sampling Bottle, Body Color Amber, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 205 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 33-400 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & reviews