Shop ZORO SELECT

Sampling Bottle, 70 mm H, PK24

  • Mfr # 3UCX9
  • Zoro # G4740461

product price: 
$
97.29
/pk of 24, $4.05/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Diameter
2.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3UCX9
Zoro #
G4740461
UPC #
-
Country of Origin
United States
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Capacity
120mL/ 4 oz.
Standards
EPA, OSWER Directive 9240.0-05A
Labware Closure Color
Blue
Labware Basic Material
Glass
Labware Closure Type
Screw On
Labware Body Color
Clear
Pre-Cleaned
Semi-Volatile Organics
Labware Closure Liner Design
Flat
Labware Capacity - Metric
120 mL
Labware Closure Liner Material
PTFE
Includes Closure
Yes
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
120 mL
Labware Capacity - English
4 oz
Graduation Range
Not Specified
Bottle/Jar Shape
Straight Side Round
Labware Clarity
Transparent
Bottle/Jar Type
Sampling
Labware Body Material
Type III Soda Lime Glass
Labware Nominal Capacity - English
4 oz
Special Features
PTFE Liner
Closure Liner Material
PTFE
Capacity - Metric
125 mL
Nominal Capacity - Metric
120 mL
Body Material
Glass
Basic Material
Glass
Closure Type
Screw-On
Closure Color
Blue
Closure Liner Design
Flat
Capacity - English
4.22 fl oz
Body Color
Colorless
Closure Included
Yes
Graduated
No
Nominal Capacity - English
4 oz
Clarity
Clear
Bottle Type
Sampling
Numbers of Bottles Included
24
USP Specification
Type III
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Diameter
2.375 in
Height
2-3/4"
Labware Height - Metric
70 mm
Screw Closure Size
58-400 mm
Labware Screw Closure Size
58-400 mm
Labware Height - English
2.75 in
Mouth Size
Wide
Body Diameter - Metric
60.32 mm
Overall Height - Metric
70 mm
Minimum Screw Closure Size
58 mm

Description

Precleaned/QC Bottle, Body Color Clear, Body Diameter - Metric 60.32 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 70 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 58-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.