Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Scoop, 1 3/8 gal, 35.5 cm, Silver

  • Mfr # 0720520

  • Zoro # G310080409


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Sterile/Non-Sterile
Non-Sterile
Handle Diameter - Metric
22 cm
Capacity - Metric
5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0720520
Zoro #
G310080409
UPC #
-
Country of Origin
India

Dimensions

Handle Diameter - Metric
22 cm
Handle Length - Metric
13 cm
Bowl Length - Metric
22.5 cm
Overall Length - Metric
35.5 cm

Details

Item
Sampling Scoop
Material
Stainless Steel
Color
Silver
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
5 L
Features
BSE/TSE Free, Corrosion Resistant
Autoclavable
Yes
Standards
GMP Compliant
Capacity - Imperial
1 3/8 gal
Product Type
Scoop
Coating
Uncoated
Material Grade
316L

Description

Sampling Scoop, Product Type Scoop, Material Stainless Steel, Material Grade 316L, Capacity - Imperial 1 3/8 gal, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards GMP Compliant, Overall Length - Metric 35.5 cm, Capacity - Metric 5 L, Features BSE/TSE Free, Corrosion Resistant, Handle Length - Metric 13 cm, Coating Uncoated, Handle Diameter - Metric 22 cm, Sterilization Method Not Applicable, Bowl Length - Metric 22.5 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.