Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Scoop, 1 fl oz, 18 cm, White, PK100

  • Mfr # 0626000

  • Zoro # G410105354


product price: $156.99
/pk 100, $1.57/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Features
BSE/TSE Free, Ergonomic Handle, Flat Bottomed for Use as Weigh Boat, Heavy Metals and BPA Free, Phthalates Free
Product Type
Scoop
Capacity - Metric
30 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626000
Zoro #
G410105354
UPC #
-
Country of Origin
China

Dimensions

Handle Length - Metric
12.05 cm
Bowl Length - Metric
5.94 cm
Overall Width - Metric
3.4 cm
Overall Length - Metric
18 cm

Details

Item
Sampling Scoop
Material
Polystyrene
Color
White
Features
BSE/TSE Free, Ergonomic Handle, Flat Bottomed for Use as Weigh Boat, Heavy Metals and BPA Free, Phthalates Free
Product Type
Scoop
Capacity - Metric
30 mL
Capacity - Imperial
1 fl oz
Autoclavable
No
Coating
Uncoated
Standards
FDA Compliant, FDA Regulations Governing Direct Food Contact
Sterile/Non-Sterile
Sterile
Sterilization Method
Gamma Irradiation

Description

Sampling Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 1 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Compliant, FDA Regulations Governing Direct Food Contact, Overall Length - Metric 18 cm, Capacity - Metric 30 mL, Features BSE/TSE Free, Ergonomic Handle, Flat Bottomed for Use as Weigh Boat, Heavy Metals and BPA Free, Phthalates Free, Handle Length - Metric 12.05 cm, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.