Zoro Homepage

Sampling Scoop, 3/4 fl oz, 13.97 cm, White

  • Mfr # 0630007

  • Zoro # G910080410


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Capacity - Imperial
3/4 fl oz
Autoclavable
Yes
Features
Chemically Inert, High Purity, Non-Stick Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0630007
Zoro #
G910080410
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length - Metric
13.97 cm
Overall Width - Metric
2.86 cm

Details

Item
Sampling Scoop
Material
PTFE
Color
White
Capacity - Imperial
3/4 fl oz
Autoclavable
Yes
Features
Chemically Inert, High Purity, Non-Stick Finish
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
24 mL
Product Type
Scoop
Coating
Uncoated

Description

Sampling Scoop, Product Type Scoop, Material PTFE, Material Grade Not Applicable, Capacity - Imperial 3/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards Not Applicable, Overall Length - Metric 13.97 cm, Capacity - Metric 24 mL, Features Chemically Inert, High Purity, Non-Stick Finish, Handle Length - Metric Not Applicable, Coating Uncoated, Overall Width - Metric 2.86 cm, Sterilization Method Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.