Zoro Homepage

Sampling Scoop, Polypropylene, Blue, PK100

  • Mfr # UNST103

  • Zoro # G615562532


product price: $220.99
/pk 100, $2.21/ea
Free Shipping & Returns

Key Features

Material
Polystyrene with Semi-Ferrous Additive
Color
Blue
Capacity - Metric
60 mL
Capacity - Imperial
2 fl oz
Overall Length - Metric
202.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNST103
Zoro #
G615562532
UPC #
840287257809
Country of Origin
India

Dimensions

Overall Length - Metric
202.2 mm
Handle Length - Metric
126.3 mm

Details

Item
Sampling Scoop
Material
Polystyrene with Semi-Ferrous Additive
Color
Blue
Capacity - Metric
60 mL
Capacity - Imperial
2 fl oz
Autoclavable
No
Standards
FDA 21 CFR 177.1520
Features
Flat Bottomed, Individually Packaged, Lot Stamped for Traceability, Metal Detectable Polystyrene Resin
Product Type
Sampling Scoop
Coating
Uncoated
Sterilization Method
Gamma Irradiation
Sterile/Non-Sterile
Sterile

Description

The United Scientific line of sampling tools now includes SteriTrue metal detectable polystyrene sterile scoops. These incorporate the ergonomic design of our standard PS line and are permeated with a semi-ferrous additive. This allows the scoops to be easily identified by metal detection and X-ray equipment. The scoops are ergonomically designed for long periods of use, they can hold stated volumes*, and each scoop has a flat bottom surface making it easy for weighing samples.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.