Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Scoop, Polypropylene, Blue, PK100

  • Mfr # UNST105

  • Zoro # G415562534


product price: $341.99
/pk 100, $3.42/ea
Free Shipping & Returns

Key Features

Material
Polystyrene with Semi-Ferrous Additive
Color
Blue
Standards
FDA 21 CFR 177.1520
Autoclavable
No
Sterilization Method
Gamma Irradiation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNST105
Zoro #
G415562534
UPC #
840287257823
Country of Origin
India

Dimensions

Handle Length - Metric
111.5 mm
Overall Length - Metric
233.5 mm

Details

Item
Sampling Scoop
Material
Polystyrene with Semi-Ferrous Additive
Color
Blue
Standards
FDA 21 CFR 177.1520
Autoclavable
No
Sterilization Method
Gamma Irradiation
Capacity - Imperial
4 fl oz
Coating
Uncoated
Capacity - Metric
250 mL
Sterile/Non-Sterile
Sterile
Features
Flat Bottomed, Individually Packaged, Lot Stamped for Traceability, Metal Detectable Polystyrene Resin
Product Type
Sampling Scoop

Description

The United Scientific line of sampling tools now includes SteriTrue metal detectable polystyrene sterile scoops. These incorporate the ergonomic design of our standard PS line and are permeated with a semi-ferrous additive. This allows the scoops to be easily identified by metal detection and X-ray equipment. The scoops are ergonomically designed for long periods of use, they can hold stated volumes*, and each scoop has a flat bottom surface making it easy for weighing samples.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.