Zoro Homepage

Sampling Scoop, Polypropylene, White, PK10

  • Mfr # UNST201

  • Zoro # G515562533


product price: $15.69
/pk 10, $1.57/ea

Key Features

Material
Polystyrene
Color
White
Sterile/Non-Sterile
Sterile
Handle Length - Metric
126.5 mm
Features
Flat Bottomed, Individually Packaged, Lot Stamped for Traceability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNST201
Zoro #
G515562533
UPC #
840287258776
Country of Origin
India

Dimensions

Handle Length - Metric
126.5 mm
Overall Length - Metric
221.8 mm

Details

Item
Sampling Scoop
Material
Polystyrene
Color
White
Sterile/Non-Sterile
Sterile
Features
Flat Bottomed, Individually Packaged, Lot Stamped for Traceability
Standards
FDA 21 CFR 177.1520
Autoclavable
No
Capacity - Imperial
4 fl oz
Sterilization Method
Gamma Sterilized
Product Type
Sampling Scoop
Capacity - Metric
125 mL
Coating
Uncoated

Description

United Scientific SteriTrue PS sterile sampling scoops are unique designs developed with end-users! The polystyrene scoops are ergonomically designed for long periods of use, they can hold stated volumes*, and each scoop has a flat bottom surface for stability during weighing. The most unique feature of the scoops is the long handle: the cross ribs add structural support to help prevent breakage, and the bottom curved design fits comfortably in the palm of the hand.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.