Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Scoop, Polypropylene, White, PK100

  • Mfr # UNST100

  • Zoro # G315562528


product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Coating
Uncoated
Standards
FDA 21 CFR 177.1520
Sterilization Method
Gamma Sterilized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNST100
Zoro #
G315562528
UPC #
840287257779
Country of Origin
India

Dimensions

Overall Length - Metric
202.2 mm
Handle Length - Metric
126.3 mm

Details

Item
Sampling Scoop
Material
Polystyrene
Color
White
Coating
Uncoated
Standards
FDA 21 CFR 177.1520
Sterilization Method
Gamma Sterilized
Sterile/Non-Sterile
Sterile
Product Type
Sampling Scoop
Features
Flat Bottomed, Individually Packaged, Lot Stamped for Traceability
Capacity - Metric
60 mL
Autoclavable
No
Capacity - Imperial
2 fl oz

Description

United Scientific SteriTrue PS sterile sampling scoops are unique designs developed with end-users! The polystyrene scoops are ergonomically designed for long periods of use, they can hold stated volumes*, and each scoop has a flat bottom surface for stability during weighing. The most unique feature of the scoops is the long handle: the cross ribs add structural support to help prevent breakage, and the bottom curved design fits comfortably in the palm of the hand.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.