Zoro Homepage

Sampling Spatula/Spoon, 21cmL, 0.8cmW, PK10

  • Mfr # 593

  • Zoro # G807101402


product price: $36.39
/pk 10, $3.64/ea

Key Features

Material
Polyamide
Capacity
1.5 mL
Color
Red
Overall Length
210 mm
Overall Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593
Zoro #
G807101402
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
210 mm
Overall Width
8 mm
Overall Width - Metric
0.8 cm
Overall Length - Metric
21 cm
Handle Length - Metric
12 cm

Details

Item
Sampling Spatula and Spoon
Material
Polyamide
Capacity
1.5 mL
Color
Red
Working Temp.
200 Degrees C (392 Degrees F)
Type
Scraper Plus Spoon or Double Scraper Configuration
Meets/Exceeds
DIN 12890, NSF/ANSI STANDARD 51
Product Type
Double Ended Spatula & Spoon
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Number of Functional Sides
2
Capacity - Metric
1.5 mL
Standards
DIN 12890, NSF/ANSI 51
Coating
Uncoated
Capacity - Imperial
1/20 fl oz
Features
Chemical Resistant, Scraper Plus Spoon or Double Scraper Configuration, For Use In Food and Beverage Industry

Description

Sampling Spatula and Spoon, Product Type Double Ended Spatula & Spoon, Material Polyamide, Capacity - Imperial 1/20 fl oz, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color Red, Autoclavable Yes, Coating Uncoated, Standards DIN 12890, NSF/ANSI 51, Overall Length - Metric 21 cm, Overall Width - Metric 0.8 cm, Handle Length - Metric 12 cm, Capacity - Metric 1.5 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.