Zoro Homepage

Sampling Spoon, 15.85cm L, 1.25 mL, 0, PK200

  • Mfr # 0626310

  • Zoro # G310105317


product price: $301.99
/pk 200, $1.51/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Capacity - Imperial
423/10000 fl oz
Sterilization Method
Gamma Irradiation
Capacity - Metric
1.25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626310
Zoro #
G310105317
UPC #
-
Country of Origin
China

Dimensions

Overall Width - Metric
1.25 cm
Overall Length - Metric
15.85 cm
Handle Length - Metric
13.7 cm

Details

Item
Sampling Spoon
Material
Polystyrene
Color
White
Capacity - Imperial
423/10000 fl oz
Sterilization Method
Gamma Irradiation
Capacity - Metric
1.25 mL
Autoclavable
No
Standards
FDA Grade Material
Sterile/Non-Sterile
Sterile
Coating
Uncoated
Product Type
Sampling Spoon
Features
BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness

Description

Sampling Spoon, Product Type Sampling Spoon, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 423/10000 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 15.85 cm, Capacity - Metric 1.25 mL, Features BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness, Handle Length - Metric 13.7 cm, Coating Uncoated, Overall Width - Metric 1.25 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.