Zoro Homepage

Sampling Spoon, 16 cm L, 0.08 mL, 0, PK100

  • Mfr # 0626401

  • Zoro # G710080382


product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
White
Capacity - Metric
0.08 mL
Capacity - Imperial
2 1/2 fl oz
Handle Length - Metric
13.7 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626401
Zoro #
G710080382
UPC #
-
Country of Origin
United Kingdom

Dimensions

Handle Length - Metric
13.7 cm
Overall Width - Metric
2.3 cm
Overall Length - Metric
16 cm

Details

Item
Sampling Spoon
Material
HDPE
Color
White
Capacity - Metric
0.08 mL
Capacity - Imperial
2 1/2 fl oz
Sterile/Non-Sterile
Sterile
Features
BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness
Product Type
Sampling Spoon
Coating
Uncoated
Autoclavable
No
Sterilization Method
Gamma Irradiation
Standards
EC Regulations, EU Regulations, FDA Compliant

Description

Sampling Spoon, Product Type Sampling Spoon, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 2 1/2 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EC Regulations, EU Regulations, FDA Compliant, Overall Length - Metric 16 cm, Capacity - Metric 0.08 mL, Features BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness, Handle Length - Metric 13.7 cm, Coating Uncoated, Overall Width - Metric 2.3 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.