Zoro Homepage

Sampling Spoon, 16.55 cm L, 2.5 mL, 0, PK200

  • Mfr # 0626320

  • Zoro # G110105333


product price: $267.99
/pk 200, $1.34/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Autoclavable
No
Product Type
Sampling Spoon
Features
BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626320
Zoro #
G110105333
UPC #
-
Country of Origin
China

Dimensions

Handle Length - Metric
13.93 cm
Overall Width - Metric
1.25 cm
Overall Length - Metric
16.55 cm

Details

Item
Sampling Spoon
Material
Polystyrene
Color
White
Autoclavable
No
Product Type
Sampling Spoon
Features
BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness
Standards
FDA Grade Material
Capacity - Metric
2.5 mL
Sterile/Non-Sterile
Sterile
Sterilization Method
Gamma Irradiation
Coating
Uncoated
Capacity - Imperial
169/2000 fl oz

Description

Sampling Spoon, Product Type Sampling Spoon, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 169/2000 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 16.55 cm, Capacity - Metric 2.5 mL, Features BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness, Handle Length - Metric 13.93 cm, Coating Uncoated, Overall Width - Metric 1.25 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.