Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Spoon, 17.1cm L, 10 mL, 0, PK100

  • Mfr # 0626403

  • Zoro # G210080400


product price: $177.99
/pk 100, $1.78/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
White
Capacity - Imperial
17/50 fl oz
Overall Length - Metric
17.1 cm
Capacity - Metric
10 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626403
Zoro #
G210080400
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length - Metric
17.1 cm
Handle Length - Metric
13.7 cm
Overall Width - Metric
3.5 cm

Details

Item
Sampling Spoon
Material
HDPE
Color
White
Capacity - Imperial
17/50 fl oz
Capacity - Metric
10 mL
Sterilization Method
Gamma Irradiation
Standards
EC Regulations, EU Regulations, FDA Compliant
Product Type
Sampling Spoon
Sterile/Non-Sterile
Sterile
Autoclavable
No
Coating
Uncoated
Features
BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness

Description

Sampling Spoon, Product Type Sampling Spoon, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 17/50 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EC Regulations, EU Regulations, FDA Compliant, Overall Length - Metric 17.1 cm, Capacity - Metric 10 mL, Features BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness, Handle Length - Metric 13.7 cm, Coating Uncoated, Overall Width - Metric 3.5 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.