Zoro Homepage

Sampling Spoon, 18.7 cm L, 30 mL, 0, PK100

  • Mfr # 0626405

  • Zoro # G810080404


product price: $196.99
/pk 100, $1.97/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
White
Sterilization Method
Gamma Irradiation
Coating
Uncoated
Standards
EC Regulations, EU Regulations, FDA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626405
Zoro #
G810080404
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length - Metric
18.7 cm
Handle Length - Metric
5.4 cm
Overall Width - Metric
5 cm

Details

Item
Sampling Spoon
Material
HDPE
Color
White
Sterilization Method
Gamma Irradiation
Coating
Uncoated
Standards
EC Regulations, EU Regulations, FDA Compliant
Capacity - Imperial
1 1/100 fl oz
Product Type
Sampling Spoon
Sterile/Non-Sterile
Sterile
Features
BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness
Capacity - Metric
30 mL
Autoclavable
No

Description

Sampling Spoon, Product Type Sampling Spoon, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 1 1/100 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EC Regulations, EU Regulations, FDA Compliant, Overall Length - Metric 18.7 cm, Capacity - Metric 30 mL, Features BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness, Handle Length - Metric 5.4 cm, Coating Uncoated, Overall Width - Metric 5 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.