Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Spoon, 18.92cm L, 14.8 mL, 0, PK200

  • Mfr # 0626340

  • Zoro # G610105338


product price: $283.99
/pk 200, $1.42/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Autoclavable
No
Standards
FDA Grade Material
Handle Length - Metric
14.12 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0626340
Zoro #
G610105338
UPC #
-
Country of Origin
China

Dimensions

Handle Length - Metric
14.12 cm
Overall Length - Metric
18.92 cm
Overall Width - Metric
1.89 cm

Details

Item
Sampling Spoon
Material
Polystyrene
Color
White
Autoclavable
No
Standards
FDA Grade Material
Features
BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness
Capacity - Metric
14.8 mL
Product Type
Sampling Spoon
Sterile/Non-Sterile
Sterile
Sterilization Method
Gamma Irradiation
Capacity - Imperial
1/2 fl oz
Coating
Uncoated

Description

Sampling Spoon, Product Type Sampling Spoon, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 1/2 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 18.92 cm, Capacity - Metric 14.8 mL, Features BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness, Handle Length - Metric 14.12 cm, Coating Uncoated, Overall Width - Metric 1.89 cm, Sterilization Method Gamma Irradiation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.