Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Spoon, 36.2 cm L, 10 mL, 0, PK100

  • Mfr # 0628648

  • Zoro # G110080395


product price: $557.99
/pk 100, $5.58/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
White
Features
BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness
Autoclavable
No
Overall Width - Metric
2.9 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628648
Zoro #
G110080395
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width - Metric
2.9 cm
Handle Length - Metric
28.5 cm
Overall Length - Metric
36.2 cm

Details

Item
Sampling Spoon
Material
HDPE
Color
White
Features
BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness
Autoclavable
No
Sterilization Method
Gamma Irradiation
Capacity - Imperial
17/50 fl oz
Sterile/Non-Sterile
Sterile
Standards
EC Regulations 1935/2004, EU Regulations 10/2011, FDA CFR 177.1520
Product Type
Sampling Spoon
Capacity - Metric
10 mL
Coating
Uncoated

Description

Sampling Spoon, Product Type Sampling Spoon, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 17/50 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EC Regulations 1935/2004, EU Regulations 10/2011, FDA CFR 177.1520, Overall Length - Metric 36.2 cm, Capacity - Metric 10 mL, Features BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness, Handle Length - Metric 28.5 cm, Coating Uncoated, Overall Width - Metric 2.9 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.