Zoro Homepage

SamplngSpoon, 15.3cm L, 0.03floz, 1mL, PK100

  • Mfr # 0626400

  • Zoro # G310080379


product price: $174.99
/pk 100, $1.75/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
White
Coating
Uncoated
Handle Length - Metric
13.6 cm
Features
BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626400
Zoro #
G310080379
UPC #
-
Country of Origin
United Kingdom

Dimensions

Handle Length - Metric
13.6 cm
Overall Width - Metric
1.8 cm
Overall Length - Metric
15.3 cm

Details

Item
Sampling Spoon
Material
HDPE
Color
White
Coating
Uncoated
Features
BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness
Capacity - Metric
1 mL
Capacity - Imperial
3/100 fl oz
Sterilization Method
Gamma Irradiation
Sterile/Non-Sterile
Sterile
Standards
EC Regulations, EU Regulations, FDA Compliant
Autoclavable
No
Product Type
Sampling Spoon

Description

Sampling Spoon, Product Type Sampling Spoon, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 3/100 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EC Regulations, EU Regulations, FDA Compliant, Overall Length - Metric 15.3 cm, Capacity - Metric 1 mL, Features BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness, Handle Length - Metric 13.6 cm, Coating Uncoated, Overall Width - Metric 1.8 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.