Shop ZORO SELECT
See all product information
Create Account
Sand Blast Coupling Accessories
- Mfr # BULK-SBC-21
- Zoro # G624480469
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
For Hose Inside Diameter
1 1/5 in
Compatible Product Type
Sand Blast Coupling
Overall Length
1 7/8 in
Product Type
Gasket
Body Material
NBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SBC-21
- Zoro #
- G624480469
- UPC #
- 197666278413
- Country of Origin
- United States
- Item
- Sand Blast Coupling Gasket
- Compatible Product Type
- Sand Blast Coupling
- Product Type
- Gasket
- Body Material
- NBR
Dimensions
- For Hose Inside Diameter
- 1 1/5 in
- Overall Length
- 1 7/8 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Sand Blast Coupling Accessories
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.