Zoro Homepage

Sandblast Coupling, 1in.x50 ft., 4-Ply

  • Mfr # 45DU96

  • Zoro # G1806668


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Hose Color
Black
Temp. Range
-25 Degrees to 185 Degrees F
Hose Cover Material
Natural Rubber
Safety Factor
3:1
Hose Outside Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45DU96
Zoro #
G1806668
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
1 in
Hose Length
50 ft
Hose Outside Dia.
1 7/8 in
Inside Dia.
1"
Hose Length (Ft.)
50
Length
50 ft.
Outside Dia.
1-7/8"
Hose Inside Dia. (In.)
1
Hose Outside Dia. (In.)
1.89
Fitting Size
1 in x 1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in

Details

Item
Abrasive Blasting Hose Assembly
Hose Color
Black
Temp. Range
-25 Degrees to 185 Degrees F
Hose Cover Material
Natural Rubber
Safety Factor
3:1
Max. Pressure
150 psi
Cover Material
Synthetic Rubber
Tube Material
Natural Rubber Blend
Coupling Material
Aluminum
Hose Configuration
Coupled Assembly
Max. Pressure (PSI)
150
Color
Black
Type
Coupled Assembly
Temp. Range (F)
-25 to 185
Reinforcement
4-Ply Tire Cord
Coupled Assembly / Bulk
Coupled Assembly
Fitting Type
Universal Coupling x Universal Coupling
Fitting Material
Aluminum x Aluminum
Hose Fittings
Aluminum 1 in Universal Coupling x Aluminum 1 in Universal Coupling
Hose Fitting A Type
Abrasive Blast Hose Coupling
Hose Fitting B Material
Aluminum
Hose Tube Material
Natural Rubber
Hose Fitting B Type
Abrasive Blast Hose Coupling
Max. Working Pressure @ 70 F
150 psi
Hose Fitting A Material
Aluminum
For Media Type
Abraisive Materials
Includes Deadman Hose
Deadman Hose Not Included

Description

Abrasive Blasting Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/8 in, Hose Length 50 ft, Hose Tube Material Natural Rubber, Hose Cover Material Natural Rubber, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Safety Factor 3:1, Temp. Range -25 Degrees to 185 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Abrasive Blast Hose Coupling, Hose Fitting B Type Abrasive Blast Hose Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.