Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandblast Coupling, 3/4in.x50 ft., 4-Ply

  • Mfr # 45DU94

  • Zoro # G1806686


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Hose Color
Black
Temp. Range
-25 Degrees to 185 Degrees F
Hose Cover Material
Natural Rubber
Safety Factor
3:1
Hose Outside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45DU94
Zoro #
G1806686
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
50 ft
Hose Outside Dia.
1 1/2 in
Outside Dia.
1-1/2"
Length
50 ft.
Hose Outside Dia. (In.)
1.5
Hose Length (Ft.)
50
Hose Inside Dia. (In.)
3/4
Inside Dia.
3/4"
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Abrasive Blasting Hose Assembly
Hose Color
Black
Temp. Range
-25 Degrees to 185 Degrees F
Hose Cover Material
Natural Rubber
Safety Factor
3:1
Reinforcement
4-Ply Tire Cord
Tube Material
Natural Rubber Blend
Hose Configuration
Coupled Assembly
Type
Coupled Assembly
Coupling Material
Aluminum
Max. Pressure
150 psi
Max. Pressure (PSI)
150
Coupled Assembly / Bulk
Coupled Assembly
Temp. Range (F)
-25 to 185
Color
Black
Cover Material
Synthetic Rubber
Fitting Type
Universal Coupling x Universal Coupling
Fitting Material
Aluminum x Aluminum
Hose Fitting B Material
Aluminum
Hose Tube Material
Natural Rubber
Hose Fittings
Aluminum 3/4 in Universal Coupling x Aluminum 3/4 in Universal Coupling
Hose Fitting A Material
Aluminum
Max. Working Pressure @ 70 F
150 psi
Hose Fitting B Type
Abrasive Blast Hose Coupling
Hose Fitting A Type
Abrasive Blast Hose Coupling
For Media Type
Abraisive Materials
Includes Deadman Hose
Deadman Hose Not Included

Description

Abrasive Blasting Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material Natural Rubber, Hose Cover Material Natural Rubber, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Safety Factor 3:1, Temp. Range -25 Degrees to 185 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Abrasive Blast Hose Coupling, Hose Fitting B Type Abrasive Blast Hose Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.