Sanding Belt, 1/2 in W, 12 in L, Coated, Aluminum Oxide, 100 Grit, Fine, YP0998W, Green
Mfr # 78072775317
Zoro # G5581499
product price:Â $0.80
/eaKey Features
Abrasive Type
Coated
Width
1/2 in
Length
12 in
Grit
100
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072775317
Zoro #
G5581499
UPC #
78072775317
Country of Origin
United States
Dimensions
Width
1/2 in
Length
12 in
Overall Width
1/2 in
Overall Length
12 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
YP0998W
Color
Green
Backing Material
Polyester
Backing Weight
X
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series YP0998W, Grade Fine, Overall Length 12 in, Overall Width 1/2 in, Backing Material Polyester, Backing Weight X, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.