Sanding Belt, 3/8 in W, 13 in L, Coated, Zirconia Alumina, 60 Grit, Medium, Red
Mfr # 78072775316
Zoro # G5076062
product price:Â $0.62
/eaKey Features
Abrasive Type
Coated
Width
3/8 in
Length
13 in
Grit
60
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072775316
Zoro #
G5076062
UPC #
78072775316
Country of Origin
United States
Dimensions
Width
3/8 in
Length
13 in
Overall Length
13 in
Overall Width
3/8 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Zirconia Alumina
Color
Red
Backing Weight
Y
Backing Material
Polyester
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 60, Grade Medium, Overall Length 13 in, Overall Width 3/8 in, Backing Material Polyester, Backing Weight Y, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.