Shop ZORO SELECT
See all product information
Create Account
Sanding Belt, 4 in W, 24 in L, Coated, Aluminum Oxide, P60 Grit, Coarse, YP0998W, Brown
- Mfr # 78072775822
- Zoro # G5076211
product price:Â
$
7.25
/ea
Key Features
Abrasive Type
Coated
Width
4 in
Length
24 in
Grade
Coarse
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78072775822
- Zoro #
- G5076211
- UPC #
- 055395548231
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- P60
- Grade
- Coarse
- Abrasive Material
- Aluminum Oxide
- Series
- YP0998W
- Color
- Brown
- Backing Weight
- Y
- Backing Material
- Polyester
- Bond Type
- Resin
- Belt Joint Type
- Butt Joint
- Resistance Properties
- Water
- Coating Coverage
- Closed
- Wire Color
- Brown
Dimensions
- Width
- 4 in
- Length
- 24 in
- Overall Width
- 4 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P60, Series YP0998W, Grade Coarse, Overall Length 24 in, Overall Width 4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.